SKU:
BCH2805813D
MPN:
1600A013P6
£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
GFA 18M FlexiClick Professional Drill Chuck Adapter - 1 600 A013 P6
• Full flexibility: With several adjustable adapters, the Bosch FlexiClick system provides the optimum solution in every work situation
• Easy to operate: The Bosch FlexiClick adapters can be locked in 16 different positions (360°) without having to remove them from the cordless screwdriver
• Robust: 13 mm full metal chuck
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140934381 |
MFR Part No. | 1600A013P6 |
Size | 13mm |
UNSPSC Code | 27112800 |