£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Standard Plug Cutter made from tool steel, creates plugs in wood to suit drill countersinks.
• Plugs are very slightly tapered.
• Recommended for use with a pillar drill.
• Use on timber to make plugs/pellets to plug screw holes.
Specifications:
Shank Diameter. 1/4in Hex
Plug Size. 12.7mm (1/2in)
Taper range approx. 12.6 - 12.8mm
Outside diameter. 19mm
Attribute | Value |
---|---|
Brand | Trend |
EAN | 5027654133743 |
MFR Part No. | SNAP/PC/12 |
UNSPSC Code | 27112800 |