£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
I-BOXX Rack Lid - Mobility - 1 600 A00 1SE
For more flexibility and adaptation to your individual needs
• Various racks plus lid: for building individual slide compartment systems
• Universally compatable with i-BOXX active and inactive rack
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140767743 |
Height | 56mm |
Length | 442mm |
MFR Part No. | 1600A001SE |
Product Material | ABS |
Product Type | L-BOXX Rack Lid |
UNSPSC Code | 24111507 |
Weight | 10kg |
Width | 342mm |