£519.00
Ex VAT
£622.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
The 1/2" 20V Cordless Ratchet Wrenches combine robust performance with cordless convenience, making them ideal for a variety of applications. Both models are compatible with the IQV20 Series battery platform, ensuring seamless integration and powerful performance for auto repair, collision work, and facility maintenance.
Features and Benefits
• Cordless convenience offers freedom from air lines with powerful battery operation
• Lightweight construction reduces operator fatigue with durable metal and composite materials
• 2.5 Ah battery provides up to 100% longer run time
• Ergonomic design is slim and easy to handle, ideal for tight spaces
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630240105940 |
Item | Cordless Ratchet Wrench |
Maximum Torque | 73Nm |
MFR Part No. | R3150-K12-EU |
No Load Speed | 225rpm |
Power Source | Battery |
Torque Range | 14 - 64Nm |
UNSPSC Code | 27111753 |
Voltage | 20V |