£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 1207MAX-D4 1/2" Pneumatic Drive Ratchet Wrench offers professional technicians unmatched performance and premium features for maximum power, control, and comfort. Equipped with a maximum torque output of 88 Nm for efficient fastening, as well as variable torque adjustment and swivelling outlet for versatility.
Features and Benefits
• Forward and reverse ring for easy direction changes
• Variable speed regulator for precise control
• Designed for durability and comfort during extended use
Typical Applications
• Used to remove and install threaded fasteners in automotive and industrial settings
• Ideal for maintenance tasks in workshops and manufacturing facilities
• Enhances productivity and efficiency in professional environments
Attribute | Value |
---|---|
Air Pressure | 90psi |
Body Style | Straight |
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630230776112 |
Item | Air Ratchet Wrench |
Maximum Torque | 88Nm |
MFR Part No. | 1207MAX-D4 |
Model Number | 1207MAX-D4 |
No Load Speed | 220rpm |
Noise / Vibration Information | Vibration Level 3.2 m/s2 |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 1.45kg |