£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 1077XPA Air Ratchet Wrench is a powerful and reliable pneumatic tool designed to provide precise control and efficient performance in various applications. The Ingersoll Rand 1077XPA is a robust 1/2 inch drive air ratchet wrench featuring a maximum torque of 81 Nm and a free speed of 170 RPM. It is engineered to handle demanding tasks with ease, offering enhanced control and durability.
Features and Benefits
• Provides a maximum torque of 81 Nm for effective fastening and loosening of threaded fasteners
• Operates at a free speed of 170 RPM, ensuring quick and efficient performance
• Power regulator allows for precise control over torque output, enhancing versatility
• Durable construction ensures longevity and reliability in demanding work environments
• Ergonomic design with a comfortable grip reduces operator fatigue during prolonged use
Typical Applications
• Used extensively for removing and installing threaded fasteners in automotive, industrial, and maintenance applications
• Ideal for assembly tasks, equipment repair, and machinery maintenance where precision and efficiency are crucial
• Enhances productivity in professional workshops and manufacturing environments by speeding up repetitive tasks
Attribute | Value |
---|---|
Air Pressure | 90psi |
Body Style | Straight Grip |
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630230202734 |
Item | Air Ratchet Wrench |
Maximum Torque | 81Nm |
MFR Part No. | 1077XPA |
Model Number | 1077XPA |
Noise / Vibration Information | Vibration Level 2.4 m/s2 |
Power Source | Air |
Torque Range | 73-81Nm |
UNSPSC Code | 27111753 |
Weight | 1.25kg |