£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
This 1770 1/2" Air Ratchet Wrench is a heavy-duty, air-powered tool designed for both power and precision. Delivering a maximum torque of 81 Nm and a free speed of 160 rpm, it is perfect for a wide range of applications, particularly in tight or hard-to-reach areas. The advanced head design ensures increased durability, while the power regulator provides enhanced control, allowing you to handle any task with greater accuracy. Ergonomically designed for comfort, this ratchet wrench helps reduce job fatigue.
Features and Benefits
• Advanced head design increases tool longevity
• Integrated power regulator provides precise control
• Compact design is ideal for accessing tight spaces and hard-to-reach areas
• Ergonomic design reduces fatigue during prolonged use
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630230206626 |
Item | Air Ratchet Wrench |
Maximum Torque | 81Nm |
MFR Part No. | 1770 |
No Load Speed | 150rpm |
Power Source | Air |
UNSPSC Code | 27111753 |