£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
The 1211MAX-D4 1/2" Air Ratchet Wrench delivers outstanding performance with 110 Nm of nut-busting torque and a high-speed 625 RPM output. Part of the MAX series, it is designed for superior comfort, durability, and power in demanding environments. Its reactionless impact mechanism ensures safer operation, while the ergonomic design reduces fatigue during prolonged use. Ideal for removing and installing threaded fasteners, this air ratchet wrench is perfect for automotive and industrial applications that require high torque and precision.
Features and Benefits
• 110 Nm for tough fastening and loosening tasks
• 625 RPM for faster operation and efficiency
• Ergonomic design reduces user fatigue and ensures comfort during long jobs
• Reactionless impact safer, controlled operation with less kickback
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630231672444 |
Item | Air Ratchet Wrench |
Maximum Torque | 88Nm |
MFR Part No. | 1211MAX-D4 |
No Load Speed | 220rpm |
Noise / Vibration Information | 3.2 m/s2 |
Power Source | Air |
Torque Range | 14-81Nm |
UNSPSC Code | 27111753 |