£227.00
Ex VAT
£272.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The 2101 Series of 1/4" Air Mini Impact Wrenches are compact yet powerful tools, making them a favourite for professionals in a variety of industries. Despite their small size, these impact wrenches feature a Rocking Dog impact mechanism and finely tuned vane motor, delivering up to 75 Nm of breaking torque. Ideal for tight spaces, their ergonomic design ensures comfortable use and high accessibility while offering the strength needed for demanding tasks.
Features and Benefits
• Delivers 75 Nm of breaking torque in a small, easy-to-handle form
• Rocking dog mechanism provides efficient, reliable power for heavy-duty use
• Ergonomic design is lightweight and easy to manoeuvre, ideal for confined spaces.
• Durable build provides long-lasting performance in tough environments
Attribute | Value |
---|---|
Air Pressure | 90psi |
Body Style | Straight |
Brand | Ingersoll-Rand |
Drive Size | 1/4in. |
EAN | 6630230770486 |
Includes | Tool only |
Item | Air Ratchet Wrench |
Maximum Torque | 41Nm |
MFR Part No. | 1105MAX-D2 |
Model Number | 1105MAX |
Noise / Vibration Information | 5.7 m/s2 |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 0.65kg |