£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand ratchet wrench features an advanced head design, offering increased durability and mavouverability. Equipped with a 360-degree exhaust system, the Ingersoll Rand ratchet wrench directs the exhaust away from the operator, creating a more comfortable and controlled work environment. The power regulator allows for precise control on every job, while the improved access and longer reach facilitate work in deep, hard-to-reach areas.
Features and Benefits
• 3/8" ratchet wrench with increased durability
• Effective head design for working in tight spaces
• Regulated power for extra precision and accuracy
Typical Applications
• To remove and install threaded fasteners
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Body Style | Right Angle |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/8in. |
EAN | 0663023020280 |
Item | Air Ratchet Wrench |
Length | 279mm |
Maximum Torque | 73Nm |
MFR Part No. | 107XPA |
Model Number | 107XPA |
No Load Speed | 160rpm |
Noise / Vibration Information | Sound Power Level 105 db(A) ISO15744 Sound Pressure Level 94.4 db(A) ISO15744 Vibration <2.5 ISO28927 |
Power Source | Air |
Series | 107XPA |
Torque Range | 14 - 61Nm |
UNSPSC Code | 27111753 |
Weight | 1.2kg |