£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand Air Ratchet Wrench 1099XPA is a 1/2" drive heavy-duty air-powered tool, designed for optimal performance and durability. It delivers a maximum torque of 103 Nm and a free speed of 220 RPM. Featuring an optimized gear ratio and airflow, this long ratchet tool ensures exceptional efficiency and longevity, making it an excellent choice for professionals who require reliable and powerful performance in their mechanical tasks.
Features and Benefits
• Adjustable exhaust directs airflow away from the workplace
• Forward/reverse control has a wide diameter for increased ease of use in confined spaces
• Designed to offer exceptional durability and comfort
Typical Applications
• To remove and install threaded fasteners
Attribute | Value |
---|---|
Air Consumption | 24CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Body Style | Right Angle |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 0663023030579 |
Item | Air Ratchet Wrench |
Maximum Torque | 103Nm |
MFR Part No. | 1099XPA |
Model Number | 1099XPA |
No Load Speed | 220rpm |
Noise / Vibration Information | Sound Power Level 103.4 db(A) ISO15744 Sound Pressure Level 92.4 db(A) ISO15744 Vibration Level 2.5 m/s² ISO28927 |
Power Source | Air |
Series | 1099XPA |
Torque Range | 14 - 81Nm |
UNSPSC Code | 27111753 |
Weight | 1.4kg |