£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 109XPA 3/8" air ratchet wrench is engineered for consistent power and long-lasting performance. Delivering up to 103 Nm of torque and 300 rpm, this tool is equipped with advanced features to enhance durability, including an advanced Twin-Pawl head design to prevent head detachment and slippage. This tool also offers a variable speed adjustment push button for precise control, as well as a 360° pivoting exhaust that directs air away from the operator and the work area. These features make the 109XPA a reliable choice for professionals seeking a durable and efficient ratchet wrench for various applications.
Features and Benefits
• Features forward/reverse controls for precise tool useage
• Increased reach and an adjustable outlet
Typical Applications
• To remove and install threaded fasteners
Attribute | Value |
---|---|
Air Consumption | 24CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Body Style | Right Angle |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/8in. |
Item | Air Ratchet Wrench |
Length | 305mm |
Maximum Torque | 103Nm |
MFR Part No. | 109XPA |
Model Number | 109XPA |
No Load Speed | 220rpm |
Noise / Vibration Information | 2.5 m/s2 |
Power Source | Air |
Series | 109XPA |
Torque Range | 14 - 81Nm |
UNSPSC Code | 27111753 |
Weight | 1.5kg |