£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
The 18V ratchet from Kielder® is engineered to access all working areas, with a strengthened and extended head to reach tighter or higher locations. Lightweight at only 1.25kg, this tool is balanced and comfortable to use and provides powerful and controlled action.
Features and Benefits
• Strengthened head design for durability
• Variable speed trigger for optimum control
• Trigger can be locked to isolate the ratchet for enhanced safety
• Compatible with all 3/8in. sockets for operator convenience
Contents
• 1x ratchet body
• 2x 2.0Ah batteries
• 1x charger
• 1x case
Typical Applications
• Assembly
• Disassembly
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Kielder |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
Item | Cordless Ratchet Wrench |
Length | 340mm |
Manufacturer Guarantee | 3-Years (Registered T&C's Apply) |
Maximum Torque | 60Nm |
MFR Part No. | KWT-010-12 |
No Load Speed | 0 - 200rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27111753 |
Voltage | 18V |
Weight | 1.25kg |