£257.00
Ex VAT
£308.40
Inc VAT
6 Variations Available
Product Details
Product Specification
These 3/8" Air Ratchets deliver a powerful blend of performance, precision, and durability, making them a go-to tool. Designed with robust torque output and variable speed control, these air ratchets provide maximum control, even in tight spaces. With features like corrosion-resistant housings, adjustable exhausts, and ergonomic designs, these ratchets are built to withstand harsh conditions while ensuring operator comfort. Whether for heavy-duty work or confined repairs, each air ratchet offers reliable power and long-lasting performance.
Features and Benefits
• Nickel-plated corrosion-resistant housing provides durability in harsh environment
• Ergonomic composite handles insulate from cold and enhance comfort during extended use
• Compact and lightweight design, ideal for confined spaces and minimising user fatigue
• Customisable exhaust settings allow for better control of air flow and work environment
Attribute | Value |
---|---|
Air Pressure | 90psi |
Brand | Ingersoll-Rand |
Drive Size | 3/8in. |
EAN | 6630230776044 |
Item | Air Ratchet Wrench |
Maximum Torque | 88Nm |
MFR Part No. | 1207MAX-D3 |
Model Number | 1207MAX-D3 |
No Load Speed | 220rpm |
Noise / Vibration Information | 3.2 m/s2 |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 1.42kg |