£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 1211MAX-D3 is part of the MAX line of air ratchet wrenches, designed to deliver best-in-class performance with a range of premium features. This 3/8" drive air ratchet wrench provides 110 Nm of nut-busting torque with a reactionless impact mechanism, ensuring reliability and power. Engineered for comfort and efficiency, the 1211MAX-D3 is an essential tool for those who need high torque output without sacrificing ease of use.
Features and Benefits
• 110 Nm of nut-busting torque and 625 RPM for fast performance
• Reactionless impact mechanism ensures safety and efficiency
• Engineered for comfort during prolonged use
Typical Applications
• Removing and installing threaded fasteners
• Automotive repair
• Maintenance and repair operations (MRO)
• General industrial use
Attribute | Value |
---|---|
Air Consumption | 13.7CFM |
Air Inlet Size | 1/4in. |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/8in. |
EAN | 6630231672376 |
Item | Air Ratchet Wrench |
Maximum Torque | 89Nm |
MFR Part No. | 1211MAX-D3 |
Model Number | 1211MAX-D3 |
No Load Speed | 625rpm |
Power Source | Air |
Torque Range | 14-81Nm |
UNSPSC Code | 27111753 |
Weight | 1.38kg |