£84.49
Ex VAT
£101.39
Inc VAT
2 Variations Available
Product Details
Product Specification
PCL Mini Air Ratchets are designed for use on exhaust systems, radiators, water pumps, fuel pumps, and more. These mini tools are adaptable to a range of jobs with their ergonomic grip and Deadman's switch making them the safest choice for working in small areas that larger tools would struggle with.
Features and Benefits
• Compact, ergonomic design for ease of use
Applications
• Small engine repair
• All small fasteners
• Installation & repair under dashboards, exhaust systems, radiators, water & fuel pumps, transmissions
Attribute | Value |
---|---|
Air Inlet Size | 1/4"in. |
Air Pressure | 80psi |
Body Style | Right Angle |
Brand | PCL |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/4in. |
EAN | 5014875158570 |
Exhaust Location | Rear |
Item | Air Ratchet Wrench |
Maximum Torque | 34Nm |
Model Number | APM100 |
No Load Speed | 420rpm |
Noise / Vibration Information | 1.5m/s² |
Power Source | Air |
UNSPSC Code | 27111753 |