£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
PCL's Prestige Ratchet features a soft grip handle and a compact, robust operating lever with adjustable exhaust.
Fast run down speed
Lightweight
Reduced vibration
Easy speed control
Specification
Maximum Torque: 95 Nm
Free Speed: 160 rpm
Weight: 1.26 kg
Average Air Consumption: 2.6 cfm
Vibration: 1.13 m/s²
Attribute | Value |
---|---|
Air Inlet Size | Rp 1/4in. |
Body Style | Right Angle |
Brand | PCL |
Drive Size | 1/2in. |
EAN | 5014875143484 |
Item | Air Ratchet Wrench |
Maximum Torque | 95Nm |
Model Number | APP312 |
No Load Speed | 160rpm |
Noise / Vibration Information | 1.13 m/s² 91.6 dBa |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 1.26kg |