£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
General purpose 3/8" Air Ratchet featuring a forward and reverse mechanism on the ratchet head for ease of use.
Forward/reverse knob on the ratchet head
Ball type retainer
Progressive throttle
APT320SET- This set contains PCL's APT320 2/3" Air Ratchet, along with a range of sockets and other accessories all contained in a plastic carry case.
Set contains:
x1 APT320 3/8" Ratchet
x7 Sockets: 10, 11, 12, 13, 15, 17, 19mm
x1 Flexible extension bar
x1 Screwdriver adaptor for extension bar
x3 Screwdriver bits
Attribute | Value |
---|---|
Air Inlet Size | Rp 1/4in. |
Body Style | Right Angle |
Brand | PCL |
Drive Size | 3/8in. |
EAN | 5014875190198 |
Item | Air Ratchet Wrench |
Maximum Torque | 68Nm |
MFR Part No. | APT320 |
Model Number | APT320 |
No Load Speed | 160rpm |
Noise / Vibration Information | 5.2 m/s² 90 dBa |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 1.262kg |