£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
This 1/2" Air Ratchet suitable for exhaust work, radiators, water pumps, fuel pumps, under dashboard work, small engine work and all small fasteners.
-Forward/reverse knob on the ratchet head
-Ball type retainer
-Easy speed control
-Progressive throttle
-Accommodates larger socket range
Attribute | Value |
---|---|
Air Inlet Size | Rp 1/4in. |
Body Style | Right Angle |
Brand | PCL |
Drive Size | 1/2in. |
EAN | 5014875190532 |
Item | Air Ratchet Wrench |
Maximum Torque | 60Nm |
MFR Part No. | APT330 |
Model Number | APT330 |
No Load Speed | 150rpm |
Noise / Vibration Information | 5.2 m/s² 90 dBa |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 1.2kg |