£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
This Mini 1/4" Ratchet is ideal for 'running up' in those hard to reach places where quarter turns of a hand ratchet takes far too long.
Palm size Ratchet allows the operator to reach small areas
Designed for 'running up' nuts only not to be used as a hand wrench
Maximum bore hose to be used: 3/16 (4.8mm)
High power motor for consistent performance
Specification
Maximum Torque: 34 Nm
Free Speed: 300 rpm
Weight: 0.49 kg
Average Air Consumption: 1.8 cfm
Vibration: 3.78 m/s²
Attribute | Value |
---|---|
Air Inlet Size | Rp 1/4in. |
Body Style | Right Angle |
Brand | PCL |
Drive Size | 1/4in. |
EAN | 5014875108056 |
Item | Air Ratchet Wrench |
Maximum Torque | 34Nm |
Model Number | APT903 |
No Load Speed | 300rpm |
Noise / Vibration Information | 3.78 m/s² 80 dBa |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 0.49kg |