£84.49
Ex VAT
£101.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Air Inlet Size | Rp 1/4in. |
Body Style | Right Angle |
Brand | PCL |
Drive Size | 3/8in. |
EAN | 5014875108087 |
Item | Air Ratchet Wrench |
Maximum Torque | 34Nm |
Model Number | APT906 |
No Load Speed | 300rpm |
Noise / Vibration Information | 4.31 m/s² 80 dBa |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 0.49kg |