SKU:
CPT2698900K
MPN:
8941078306
£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
CP7830Q - 3/8" Quiet Air Ratchet
Patented TriString anti-slip head design. Adjustable exhaust, sound level as low as 76dBA. Rubber handle grip, lightweight and well balanced tool. Lightweight and well balanced.
Features and Benefits
• Max. load speed: 190rpm
• Max. torque: 122Nm
• Working torque: 13 - 122 Nm
• Max. torque: 122 Nm
• Air inlet thread: 1/4" NPTF.
• Air pressure: 6.3bar (90PSI)
• Air consumption: 5CFM
• Air inlet size: 1/4"
• Square drive: 3/8"
• Compatible with 10mm hose (internal diameter)
• Sound: 79 dBA.
• Overall length: 305 mm.
• For general maintenance
• Weight: 1.2kg
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 6.2psi |
Body Style | Right Angle |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/8in. |
EAN | 0015451561130 |
Item | Air Ratchet Wrench |
Maximum Torque | 122Nm |
Model Number | CP7830Q |
No Load Speed | 190rpm |
Noise / Vibration Information | Sound Power 96 db(A) Sound Pressure 85 db(A) Vibration 4.1 m/s² ISO-28927-2 Vibration Uncertainty (K) 1.4 m/s² |
Power Source | Air |
Series | CP7830Q |
Torque Range | 13 - 122Nm |
UNSPSC Code | 27111753 |
Weight | 1.2kg |