SKU:
CPT2698044S
MPN:
8941082511
£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
High comfort and lightweight ratchet wrench. Improved head material.
Flat forward and reverse button. Head composite protective cover supplied with the tool. Shank with ball retainer.
Features and Benefits
• High accessibility to tight spaces
• Aluminum body with composite housing to insulate from cold
• Back exhaust avoids blowing dirt and dust
• New power easy-to-use regulator to regulate speed from zero to max speed.
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Body Style | Right Angle |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/4in. |
EAN | 1545177475200 |
Item | Air Ratchet Wrench |
Maximum Torque | 35Nm |
MFR Part No. | 8941082511 |
Model Number | CP825C |
No Load Speed | 280rpm |
Noise / Vibration Information | Sound Power - 93 db(A) Sound pressure - 82 db(A) Sound uncertainty - 3 db(A) Vibration - 4 m/s² Vibration ISO - 28927-2 Vibration uncertainty (K) - 1 1/2 m/s² |
Power Source | Air |
Series | CP825C |
Torque Range | 5 - 35Nm |
UNSPSC Code | 27111753 |