£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
CP-826T
New improved head design eliminates slips, urethane non-slip grip, extended length, ideal for under dashboard work, small engine and body shop repair. 6mm air hose.
Working torque: 21Nm. Air inlet thread: 1/4” NPTF. Air consumption: 2.7cfm. Free speed: 200rpm.Overall length: 165mm.
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Body Style | Right Angle |
Brand | Chicago Pneumatic |
Drive Size | 3/8in. |
EAN | 0015451419257 |
Item | Air Ratchet Wrench |
Maximum Torque | 21Nm |
Model Number | CP826T |
No Load Speed | 250rpm |
Power Source | Air |
Series | CP826T |
UNSPSC Code | 27111753 |