SKU:
CPT2698066X
MPN:
T024240
£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Compact head allows for greater flexibility in tight areas, ideal for working on spark plugs, water pumps, exhaust systems and more. Variable speed and Reversible.
Free speed:160rpm
Avg. Air Consumption: 4 1/4 cfm
Max. Torque: 50ft.-lbs.
Inlet Size: 1/4??
Min. Hose Size: 3/8??
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Body Style | Right Angle |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/8in. |
EAN | 0015451404161 |
Item | Air Ratchet Wrench |
Maximum Torque | 68Nm |
Model Number | CP886 |
No Load Speed | 160rpm |
Power Source | Air |
Series | CP886 |
Torque Range | 13 - 68Nm |
UNSPSC Code | 27111753 |