£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
The M12 FUEL High-Speed Ratchet 3/8 - Bare Unit is a powerhouse tool designed for the professional user, delivering up to 47 Nm torque and 450 rpm for enhanced productivity and faster application speeds. Its compact design and variable speed switch offer superior control and access in tight spaces, while FUEL™ technology and a reinforced mechanism ensure durability. The rubber grip and built-in features like a fuel gauge and LED lighting enhance comfort and convenience, allowing for the fixing and removal of 210 M8 bolts on a single charge.
Features and Benefits
• Compact design is ideal for tight spaces
• Variable speed allows for ultimate control over the tool
• Fuel™ technology with reinforced mechanism improves durability
• Rubber grip resistant to corrosive materials for enhanced comfort
• Built-in features including fuel gauge and led lighting
• Fix/remove 210 M8 bolts with one 12v 2.0 ah battery charge
• Compatible with all Milwaukee M12™ batteries
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Milwaukee |
EAN | 4058546341053 |
Length | 272mm |
MFR Part No. | 4933478172 |
UNSPSC Code | 27111753 |
Voltage | 12V |
Weight | 1kg |