£193.56
Ex VAT
£297.79
| Save 35.00%
£232.27
Inc VAT
Product Details
Product Specification
Product Documents
With up to 75Nm of torque and 200rpm, this tool is the ideal fastening solution for automotive mechanics, maintenance engineers and repair professionals.
The industry leading FUEL technology combined with a reinforced mechanism and cast steel yoke housing provides greater durability for the professional user.
• Low profile head design allows users better access in tight spaces.
• Variable speed metal trigger provides ultimate control of the tool.
• Premium rubber over mold withstands corrosive materials and provides increased comfort.
• REDLINK PLUS intelligence system delivers advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load.
• The LED light illuminates the work area while the on-board fuel gauge displays remaining run time.
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-ion |
Body Style | Angled |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
EAN | 4058546029715 |
Includes | 1/4 in Adapter Carry Bag Charger M12™ 2.0Ah REDLITHIUM-ION Compact Battery Pack (M12B2) M12FIR38 M12™ Lithium-ion Battery Charger (C12C) Rubber Boot Overmold |
Item | Cordless Ratchet Wrench |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 75Nm |
MFR Part No. | 4933459799 |
Model Number | M12FIR38 |
No Load Speed | 250rpm |
Number of Batteries Supplied | 1 |
Power Source | Battery |
UNSPSC Code | 27111753 |
Voltage | 12V |
Weight | 1.4kg |