noscriptCordless Reciprocating Saw | Cromwell Tools

DeWalt

Cordless Reciprocating Saw

2 Variations

The Dewalt DCS389N-XJ 54V FlexVolt Reciprocating Saw is a powerhouse for trade professionals and DIY enthusiasts, boasting 19% more power than its predecessor. With an upgraded electronic module and tool-free blade change lever, it maximizes productivity while minimizing stress and downtime. The crank-type drive train ensures a smooth, professional finish in cutting and demolition tasks. Ergonomically designed with a rear handle and reduced vibration, it prioritizes user comfort and extended tool life through its brushless motor. The integrated LED work light allows for continued work in low-light conditions. As a bare unit, it's a versatile addition, compatible with existing Dewalt batteries and chargers.

Features and Benefits
• Enhanced visibility with integrated LED work light
• Comfortable ergonomic body grip for extended use
• Increased efficiency through a powerful brushless motor
• Streamlined productivity with a tool-free blade change