£167.00
Ex VAT
£200.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Cutting Action | Orbital (pendulum) |
Cutting Capacity | Pipe Cutting Capacity: 130 mm Steel Cutting Capacity: 19 mm Wood Cutting Capacity: 300 mm |
EAN | 4966376282272 |
ECLASS Code | 21051105 |
Includes | Blades Carrying Case Wrench |
Item | Corded Reciprocating Saws |
Length | 435mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CR13V2J1Z |
Model Number | CR13V2J1Z |
Noise / Vibration Information | Sound Power Level 102 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Chipboard Thickness Ah 22 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 1010W |
Power Source | Electric |
Stroke Length | 29mm |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 3.2kg |