£294.00
Ex VAT
£352.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Hikoki |
Cutting Action | Straight |
Cutting Capacity | Pipe Cutting Capacity: 130 mm Steel Cutting Capacity: 19 mm Wood Cutting Capacity: 300 mm |
EAN | 4966376282449 |
ECLASS Code | 21051105 |
Item | Corded Reciprocating Saws |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CR13VBYJ2Z |
Model Number | CR13VBYJ2Z |
Noise / Vibration Information | Sound Power Level 104 dB(A) Sound Pressure Level 93 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Board Ah 11.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 1150W |
Power Source | Electric |
Stroke Length | 32mm |
Strokes per Minute | 3,000spm |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 4.4kg |