£549.00
Ex VAT
£658.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Brushed or Brushless | Brushless |
Cutting Capacity | Pipe Cutting Capacity: 130 Steel Cutting Capacity: 19 Wood Cutting Capacity: 120 |
EAN | 4966376304929 |
ECLASS Code | 21051105 |
Includes | 2 Batteries (BSL1860 or BSL1850) Battery Cover Blade Carrying Case Charger (UC18YML2 or UC18YFSL) |
Item | Cordless Reciprocating Saws |
Length | 435mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CR18DBLJJZ |
Model Number | CR18DBLJJZ |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Stroke Length | 32mm |
Strokes per Minute | 2,500spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.4kg |