£437.00
Ex VAT
£524.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Brushed or Brushless | Brushed |
Cutting Capacity | Pipe Cutting Capacity: 90 Steel Cutting Capacity: 10 Wood Cutting Capacity: 90 |
EAN | 4966376305216 |
ECLASS Code | 21051105 |
Includes | (2) BSL1850 High Capacity 5.0 Ah Lithium-ion Batteries Blade Carrying Case Fan Cooled Charger (UC18YRSL) Wrench |
Item | Cordless Reciprocating Saws |
Length | 434mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CR18DSLJJZ |
Model Number | CR18DSLJJZ |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Stroke Length | 28mm |
Strokes per Minute | 2100spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.3kg |