SKU:
DEW2720085D
MPN:
DCS312D2-GB
£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The DeWalt DCS312 is a small and powerful handheld reciprocating saw ideal for use away from the power outlet. The brushless 12v motor provides a great balance in strength, speed, and battery efficiency whilst still being strong enough to not stall or get bogged down during heavier applications.
Features and Benefits
• Brushless motor allows for more powerful work whilst being more efficient on power
• Job light allows for clear visibility when in use in all environments
• Twist action keyless blade clamp for easy blade changes
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Cutting Capacity | Pipe Cutting Capacity: 90 |
ECLASS Code | 21051105 |
Item | Cordless Reciprocating Saws |
MFR Part No. | DCS312D2-GB |
Model Number | DCS312D2-GB |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 12V |