SKU:
DEW2723848H
MPN:
DCS388N-XJ
£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
DEWALT XR FLEXVOLT is completely backwards compatible with existing XR 18V DEWALT products, yet with the option to amplify its voltage to an unprecedented 54V to be used on bigger construction power tools.
The battery opens up new avenues and DEWALT are delivering the new XR FLEXVOLT product range to accompany this innovation. This will provide in excess of a full day's runtime on a single charge for most users. The potential for this technology is limitless for each and every trade with game changing levels of performance.
Features and Benefits:
• Lever-action keyless blade clamp for quick and easy blade changes.
• Two-position blade clamp allows for flush cutting and increased versatility.
• Pivoting shoe with open top for high stability and blade visibility during a cut.
• Improved ergonomic design.
• Intelligent variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety.
• Installation, trimming and demolition cutting applications.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Cutting Capacity | Pipe Cutting Capacity: 130 Steel Cutting Capacity: 130 Wood Cutting Capacity: 300 |
EAN | 5035048645703 |
ECLASS Code | 21051105 |
Includes | Body Only, Supplied without Battery or Charger |
Item | Cordless Reciprocating Saws |
Length | 465mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCS388N-XJ |
Model Number | DCS388N-XJ |
Noise / Vibration Information | Sound Power Level (Lwa) 97 dB(A) Sound Pressure Level (Lpa) 82 dB(A) Sound Uncertainty (K) 3.0 dB(A) Vibration Emission Cutting Wood 12 m/s² Vibration Uncertainty (K) 2.3 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Stroke Length | 28.6mm |
Strokes per Minute | 3,000spm |
UNSPSC Code | 27112709 |
Voltage | 54V |
Weight | 4.2kg |