£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
The Makita JR001G reciprocating saw is ideal for professionals who require precise cutting whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.
Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Cutting Capacity | Pipe Cutting Capacity: 130 Steel Cutting Capacity: 130 Wood Cutting Capacity: 255 |
ECLASS Code | 21051105 |
Item | Cordless Reciprocating Saws |
MFR Part No. | JR001GZ |
Model Number | JR001GZ |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Stroke Length | 32mm |
Strokes per Minute | 3,000spm |
UNSPSC Code | 27112709 |
Voltage | 40V |
Weight | 4.2kg |