£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
Product Documents
Boasting 5 variable speed settings, this M18 FUEL™ Super SAWZALL™ possesses the ability to cut at the same speed as an equivalent AC reciprocating saw. With REDLINK PLUS™ electronics, a REDLITHIUM™ HIGH OUTPUT™ 12.0 Ah battery pack and a POWERSTATE™ brushless motor, the reciprocating saw is designed for optimum performance and superior endurance.
Features and Benefits
• Can cut 150 pieces of 290mm x 45mm pine on one 12.0 Ah battery charge
• Boasts a next generation POWERSTATE™ brushless motor for optimum power in a cordless model
• REDLINK PLUS™ electronics protects against overload and ensures durability
• REDLITHIUM™ HIGH OUTPUT™ 12.0 Ah battery pack helps to deliver superior performance and run time in high demand applications
• Orbital action allows the saw to clear the cut of debris giving a faster cut in wood for speedy and efficient working
• Capable of delivering 3000 Strokes Per Minute (SPM) with a 32mm stroke length for performing effortless cutting in a wide range of materials including, wood, plastics and metals
• 5 variable speed settings from 1500 SPM to 3000 SPM to allow you to select the correct speed for the material being cut
Typical Applications
• DIY
• Carpentry
• Construction
Attribute | Value |
---|---|
Battery Capacity | 12Ah |
Battery Type | REDLITHIUM™ |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
ECLASS Code | 21051105 |
Includes | 1 x M18 HB12 Battery Pack Kitbox M12-18 FC Charger |
Item | Reciprocating Saw |
MFR Part No. | 4933464485 |
Model Number | M18 FSX-121C |
Number of Batteries Supplied | 1 |
Power Source | Battery |
Series | M18 FUEL™ |
Stroke Length | 32mm |
Strokes per Minute | 0-3000spm |
UNSPSC Code | 27112709 |
Weight | 5.5kg |