£334.00
Ex VAT
£400.80
Inc VAT
Product Details
Product Specification
Product Documents
Forming part of the M18 FUEL™ range, this reciprocating saw is ideal for delivering fast, precise cuts with the added benefits and freedom that come from cordless tools. The Super SAWZALL™ delivers cuts at the same speed as an equivalent AC reciprocating saw and possesses the ability to cut 150 pieces of 290mm x 45mm pine on one 12.0 Ah battery charge. This product is supplied as the tool body only, batteries and charging units are to be purchased separately.
Features and Benefits
• Next generation POWERSTATE™ brushless motor ensures optimum deliverance of cuts
• REDLINK PLUS™ electronics protect the tool from overloading and ensure overall longevity
• Orbital action allows the saw to clear the cut of debris for faster cuts in wood as well as more accurate finishing
• 3000 SPM with a 32mm stroke length allows the saw to operate swiftly and with ease
• 5 variable speed settings from 1500 SPM to 3000 SPM to allow the product to cut different materials and suit various applications
Typical Applications
• DIY
• Construction
• Carpentry
Attribute | Value |
---|---|
Battery Type | Li-ion |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Cutting Action | Orbital (pendulum) |
Cutting Capacity | Max. Cutting Depth in Aluminium [mm]: 25 Max. Cutting Depth in Metal Pipe [mm]: 150 Max. Cutting Depth in Non-Ferrous Metal [mm]: 25 Max. Cutting Depth in Soft Wood [mm]: 300 Max. Cutting Depth in Steel [mm]: 20 |
ECLASS Code | 21051105 |
Includes | Tool Body Only |
Item | Reciprocating Saw |
MFR Part No. | 4933464724 |
Model Number | M18 FSX-0C |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M18 FUEL™ |
Stroke Length | 32mm |
Strokes per Minute | 0-3000spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 5.5kg |