£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
Product Documents
Boasting all the features of the M18™ FSZ such as a brushless POWERSTATE™ motor, FIXTEC™ blade clamp, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence, with the added bonus of Bluetooth® compatibility via the ONE-KEY™ app. The ONE-KEY™ technology allows you to customise your tool settings, lock out tools if stolen and effectively keep tabs on your tooling.
Features and Benefits
• Brushless POWERSTATE™ motor gives up to five times longer life and up to 30% faster cutting
• Patented gear protecting clutch effectively extends both the gear and motor life by absorbing potential high impact forces that can be caused by sudden blade lock-ups
• FIXTEC™ blade clamp provides fast and easy blade changes to keep you working
• Built-in LED light illuminates the work surface while cutting for precision and accuracy
• Integrated battery fuel gauge to alert you when battery is low
• Durable metal rafter hang hook allows you to keep your workspace tidy and safe
• REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence optimises power, run time and overall electronic resilience
• Flexible battery system allows the product to work with all MILWAUKEE® M18™ batteries
• Connect via Bluetooth® with the ONE-KEY™ app where you can customise tool settings to suit your specific application
• Adjustable soft start for more accurate cut-starts and minimal blade chatter
• Cut optimisation ensures longer blade life
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Battery Capacity | 5.5Ah |
Battery Type | REDLITHIUM™ |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
ECLASS Code | 21051105 |
Includes | 2 x M18 HB5.5 Battery Packs, HD Box M12-18 FC Charger |
Item | Reciprocating Saw |
MFR Part No. | 4933478295 |
Model Number | M18 ONEFSZ-552X |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M18™ FUEL™ ONE-KEY™ |
Stroke Length | 32mm |
Strokes per Minute | 3000spm |
UNSPSC Code | 27112709 |
Weight | 4.2kg |