£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
This 4429 Reciprocating Air Saw delivers precision and versatility for a wide range of cutting tasks.
With a 3/8" stroke and 5750 strokes per minute, this powerful tool is ideal for cutting intricate shapes and curves in plastics, fibreglass, composites, aluminium, and sheet metal. The saw features a composite grip for superior comfort and low vibration for greater control and reduced operator fatigue. An adjustable guard and integral power regulator provide flexibility and safety.
Features and Benefits
• Provides 5750 strokes per minute with a 3/8" stroke for fast, precise cutting
• Comfortable composite grip surface reduces vibrations and increases comfort
• Adjustable guard ensures cutting precision and improves safety
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630230106018 |
ECLASS Code | 21051105 |
Item | Air Reciproacting Saw |
MFR Part No. | 4429 |
Model Number | 4429 |
Noise / Vibration Information | 4429 |
Power Source | Air |
Stroke Length | 3/8mm |
Strokes per Minute | 5000spm |
UNSPSC Code | 27112709 |