£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
CR13VBY
Low vibration design with a full load tri-axial vibration level of 9.0m/s2. Swing blade action for high cutting speed and tool-free blade replacement. Durable double moulded front grip for greater comfort fitted with a trigger and dial for variable speed control.
Power input: 1,150W.
No load speed: 0 - 3,000/min.
Length of stroke: 32mm.
Capacities: wood 300mm, steel plate 19mm, and plastic pipe 130mm.
Attribute | Value |
---|---|
Brand | Hitachi Power Tools |
Cutting Action | Straight |
Cutting Capacity | Pipe Cutting Capacity: 130 mm Steel Cutting Capacity: 19 mm Wood Cutting Capacity: 300 mm |
EAN | 4966376150991 |
ECLASS Code | 21051105 |
Includes | Carrying Case |
Item | Corded Reciprocating Saws |
Length | 465mm |
Model Number | CR13VBY |
Number of Orbital Settings | 0 |
Power | 1150W |
Power Source | Electric |
Stroke Length | 32mm |
Strokes per Minute | 3,000spm |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 4.4kg |