£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Fitted with an ergonomic, 180 ̊ rotating handle for maximum control and versatility without having to adjust the blade. Fully tool-less blade changes & adjustments for quick and easy use.With variable speeds of up to 2800 strokes per minute, and a 28mm stroke length allowing for fast efficient cuts. The LED light improves visibility and precision for accurate work in low-light conditions. Soft grip handle provides comfort throughout continued use, whilst 3m cable length gives freedom within the work space. Supplied with 3 single purpose blades for the dedicated cutting of thin steel, green wood and general wood, along with a multi-material blade to increase productivity-allowing you to cut through a range of materials including plastic, copper, wood and metal
Features and Benefits
• Handle rotates 180 Degrees for versatile control
• Variable speed of up to 2800rm, LED light for improved visibility
• Handle with a soft grip for continued use
• LED light for improved visibility
• Extra long 3m cable for increased reach
• Supplied with 4 blades
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
EAN | 0849713084927 |
ECLASS Code | 21051105 |
Features | Cable Length: 3 m |
Includes | 1 x General wood blade 1 x Green wood blade 1 x Hex key (work-piece contact plate adjustment) 1 x Instruction manual 1 x Multipurpose blade 1 x R230CPS Reciprocating saw 1 x Thin steel blade |
Item | Corded Reciprocating Saws |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 044-0001 |
Model Number | 044-0001 |
Power | 850W |
Power Source | Electric |
Stroke Length | 28mm |
Strokes per Minute | 2800spm |
UNSPSC Code | 27112709 |
Voltage | 230V |
Weight | 3.2kg |