£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Designed for metal work fabrication and general sheet metal hole punching.
Features
-Ergonomic design for operator comfort
-For rivets sized 3/16", 5/32", 1/8" or 3/32"
-Lightweight aluminium material
-Low average air consumption
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4 |
Brand | PCL |
Compatible Hose Inner Diameter | 10mm |
Compatible Rivet Diameter | 4.8in. |
EAN | 5014875190686 |
ECLASS Code | 21060990 |
Handle Style | Pistol Grip |
Height | 80mm |
Item | Air Rivet Gun |
Length | 170mm |
MFR Part No. | APT690 |
Model Number | APT690 |
Noise / Vibration Information | Sound Level: 76 dB |
Power Source | Air |
UNSPSC Code | 27131500 |
Weight | 1.75kg |
Width | 280mm |