noscriptCompact Powerstack | Cromwell Tools

DeWalt

Compact Powerstack

2 Variations

Elevate your metalworking efficiency with the DEWALT DCF403E1T-GB 18V 1.7Ah XR BL Riveter Kit--a must-have for roofers, mechanics, and tradespeople. The brushless motor ensures robust power, performance, and an extended tool life, making it a reliable solution. Designed for metal applications, its lightweight and compact build facilitates work in confined spaces and at elevated locations, such as roofs. With a maximum force of 10kN, it swiftly drives and loosens bolts. The kit, inclusive of a 1.7Ah battery, charger, and TSTAK II tool case, provides a comprehensive solution for storage, transport, and versatile use across diverse job sites.

Features amd Benefits
• 18V Brushless motor for extended durability, efficiency and power
• 10Kn max force with 25mm stroke length provide ample power for various types of blind rivet up to 4.8mm
• Excellent speed of application and runtime
• Lightweight with class leading DEWALT ergonomics for maximised comfort and safety
• Mandrel Collector on the tool for cleaner job site
• Nose storage on the tool to prevent losing the nose
• Tool free nose change and maintenance for improved ease of use