£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
A production rivet gun kit with four different rivet heads for blind rivets 2.4, 3.2, 4.0, and 4.8mm. The rivet is easily set with a pull on the trigger and without the risk of damaged knuckles. On the rear of the gun is a receiver which catches rivet shanks and stores them ready for later disposal. Supplied in a kit box with an impressive collection of rivets, jaws, noses, spare parts and tools. This gun will work on virtually any compressor with a reservoir tank. 1/4" BSP female fitting.
Features and Benefits
• For blind riveting
• Adjustable Safety cap which collects ejected rivet pins
• Suitable for both aluminium and steel rivets up to 4.8mm (3/16")
• Swivel adaptor
• Supplied in carry case
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4 |
Air Pressure | 6.2psi |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140398122 |
ECLASS Code | 21060990 |
Handle Style | Pistol Grip |
Height | 270mm |
Includes | 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8. 4x Nose Piece: 2.4, 3.2, 4.0, 4.8. Air Riveter Jaw Case Set Oil Pot O-ring Repair Kit Robust Carry Case Safety Cap Spanner Gauge and Spanner Springs Swivel Adaptor |
Item | Air Rivet Gun |
Length | 220mm |
MFR Part No. | KRK001 |
Model Number | KRK001 |
Noise / Vibration Information | Sound Power Level: 87.3dBA Sound Pressure Level: 76.3dBA Vibration Level: 1.01m/s² Vibration Uncertainty K: 0.6m/s² |
Power Source | Air |
UNSPSC Code | 27131500 |
Weight | 1.4kg |
Width | 77mm |