£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
This rivet tool forms part of the M12™ range of tools from MILWAUKEE® that emphasise insurance and superior performance. Capable of riveting steel, stainless steel, copper or aluminium rivets, the product is an essential part of a well rounded power tool arsenal. This product does not come supplied with a battery, this must be purchased separately. Compatible Batteries - MLW2805460N, MLW2805455P, MLW2805460Q, MLW2805460L, MLW2805455T, MLW2805455M, MLW2805455K. Compatible chargers - MLW2805420D, MLW2805420C, MLW2805457Y, MLW2802420K
Features and Benefits
• Capable of driving up to 325 x 4.8 mm stainless steel rivets on a single charge with a 2.0 Ah battery pack (battery pack sold separately)
• Suitable for all aluminium, steel, stainless steel and copper rivets up to 4.8 mm for versatility and scope of use
• Effectively rivets in one stroke with a 20.32mm stroke length
• Retention nose pieces hold rivets in any orientation allowing you to work at the angle that works best for you
• Tool-free access to the jaws for an easy clean
• On board fuel gauge and LED light illuminates your workpiece when working
• Ergonomic design for comfortable use
Typical Applications
• DIY
• Carpentry
• Construction
Attribute | Value |
---|---|
Battery Type | Li-ion |
Brand | Milwaukee |
ECLASS Code | 21060990 |
Handle Style | Pistol Grip |
Height | 273mm |
Includes | Tool Body Only |
Item | Rivet Tool |
Length | 165mm |
MFR Part No. | 4933464404 |
Model Number | M12 BPRT-0 |
Noise / Vibration Information | Sound Power Level Measured [dB[A]]: 64.1 Sound Power Level Measured Uncertainty [dB[A]]: 3 Sound Pressure Level (Lpa)(dB(A)): 53.1 Sound Pressure Level Uncertainty [dB[A]]: 3 Vibration Level [m|s²]: 0.1 Vibration Uncertainty [m|s²]: 1.5 |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Pull Out Force | 9000N |
Series | M12™ |
Stroke Length | 20.32mm |
UNSPSC Code | 27131500 |
Voltage | 12V |
Weight | 2.1kg |
Width | 66.8mm |