£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a HD box with a 2.0Ah battery, a C12 C charger and the tool body, this sub-compact rivet tool kit is ideal for driving rivets securely and at pace. Suited for use with rivets from 2.4mm to 4.8mm in aluminium, steel, stainless steel and copper, the product has a wide scope of use and is finished with an on board LED light.
Features and Benefits
• Able to deliver up to 325 4.8 mm stainless steel rivets on a single charge with a 2.0 Ah battery pack (battery pack supplied as standard)
• Suitable for all aluminium, steel, stainless steel and copper rivets up to 4.8mm for versatility and scope of use
• Effectively rivets in only one stroke with an impressive 20.32mm stroke length
• Retention nose pieces hold rivets in any orientation allowing you to work from any angle
• Tool-free access to easily clean jaws to avoid build-up of debris
• Comes supplied with an on-board nose piece storage and removal tool for convenience
• On board fuel gauge and LED light for full tool transparency and to light up workspaces when necessary
• Ergonomic design for user comfort and ease of use
Contents
• 1 x M12 B2 Battery Pack
• C12 C Charger
• HD Box
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
EAN | 4058546223519 |
ECLASS Code | 21060990 |
Handle Style | Pistol Grip |
Height | 273mm |
Includes | 1 x M12 B2 Battery Pack C12 C Charger HD Box |
Item | Rivet Tool |
Length | 165mm |
MFR Part No. | 4933464406 |
Model Number | M12 BPRT-201X |
Number of Batteries Supplied | 1 |
Power Source | Battery |
Pull Out Force | 9000N |
Series | M12™ |
Stroke Length | 20.32mm |
UNSPSC Code | 27131500 |
Voltage | 12V |
Weight | 2.1kg |
Width | 66.8mm |