£866.66
Ex VAT
£1039.99
Inc VAT
Product Details
Product Specification
Product Documents
The lightweight, high speed air rivet nut tool from Kobe® is ideal for flow-line or batch assembly in a variety of applications.
Features and Benefits
• One-step rocker type trigger with quick and easy stroke adjustment
• Left and right hand side air inlet for ease of operational control
• Versatile - suitable for rivet nuts M4-M12 and can be suspended or hand held
• Supplied in a convenient storage case
Contents
• Oiler
• 5mm Hex Wrench
• 2mm Hex Wrench
• 10x11 Wrench
• 27x30 Wrench and Rivet nut heads: M4, M5, M6, M7, M8, M9, M10, M11, M12
Typical Applications
• Garage
• Maintenance
• Workshop
• Industrial
Standards
• BS EN ISO 12100:2010
• BS EN ISO 11148-1:2011
• BS EN ISO 15744:2008
• BS EN ISO 20643:2008+A1:2012
Attribute | Value |
---|---|
Air Inlet Size | 1/4NPT |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Compatible Rivet Nut Size | M4 to M12 |
Depth | 105mm |
EAN | 5036140254879 |
Handle Style | Pistol Grip |
Height | 277mm |
Power Source | Air |
Sound Level | 92.8dB |
UNSPSC Code | 27131521 |
Weight | 2.2kg |
Width | 118mm |
Workplace Application | Garage Industrial Maintenance Workshop |