noscriptD10VC3J7Z Rotary Drill 10mm 600W 110V | Cromwell Tools

Hikoki

D10VC3J7Z Rotary Drill 10mm 600W 110V

2 Variations

- Powerful & Lightweight:
Powerful Motor Provides Faster Drilling Speed and More Overload Durability

- Variable Speed Trigger Switch with Speed Control Dial:
The speed control dial allows users to adjust the pull of the trigger switch and maintain a consistent rotation speed

- Robust Cylindrical Housing

Drill Chuck Capacity:

Steel-
Twist Bit- 10mm
Wood-
Flat Spade Bit- 32mm
Auger Bit- 25mm

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1