noscriptHikoki D10VFJ6Z, Rotary Drill, 1 to 10mm, Keyless Chuck, 240V, 710W D10VFJ6Z | Cromwell Tools

Hikoki

D10VFJ6Z, Rotary Drill, 1 to 10mm, Keyless Chuck, 240V, 710W

SKU:

HIK2742216K

MPN:

D10VFJ6Z

£134.00

Ex VAT

£160.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features:



    • Power input 710W

    • Max torque 16Nm

    • Variable speed by trigger

    • Aluminum gear cover for durability

    • Soft grip handle


    Product Specification
    Attribute
    Value

    Brand

    Hikoki

    Chuck Capacity

    10mm

    Chuck Type

    Keyless

    EAN

    4966376270125

    ECLASS Code

    21050190

    Manufacturer Guarantee

    Manufacturer's Terms & Conditions Apply

    MFR Part No.

    D10VFJ6Z

    Model Number

    D10VFJ6Z

    No Load Speed

    3000rpm

    Overall Length

    Keyed Chuck 263mm / Keyless Chuck 265mmmm

    Power Rating

    710W

    Steel Drilling Capacity

    10mm

    Supply Voltage

    240V

    Torque Range

    Max torque 16NmNm

    UNSPSC Code

    27112703

    Weight

    1.8kg

    Wood Drilling Capacity

    25mm