£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 4966376270873 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
MFR Part No. | D13VFJ6Z |
Model Number | D13VFJ6Z |
No Load Speed | 850rpm |
Overall Length | 290mm |
Power Rating | 710W |
Steel Drilling Capacity | 13mm |
Supply Voltage | 240V |
Torque Range | 47Nm |
UNSPSC Code | 27112703 |
Weight | 2kg |
Wood Drilling Capacity | 32mm |